Motion
FC-207-H
Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron
MI ITEM #04486477
MFR #FC-207-H
Price$113.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron
MI ITEM #04486477
MFR #FC-207-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.34/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.3281 in
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 35 mm
  • Overall Length Diameter
    5.3125 in

Details

  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590077427
  • Mounting Type
    Four-bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106180791

Overview

Mfr description
FC207-HT MOUNTED HOUSING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought