Motion
F-215-H
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
MI ITEM #04486481
MFR #F-215-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
MI ITEM #04486481
MFR #F-215-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F215-HT 4-BOLT CAST IRON FLANGE BLOCK

Specifications

  • Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Compatible Bore Diameter
    2.8125 in, 2.8750 in, 2.9375 in, 3.0000 in, 75 mm
  • Bolt Center To Center Length
    6.2500 in
  • Overall Length Diameter
    7.8750 in
  • Housing Material
    Cast Iron
  • Overall Depth
    2.2188 in
  • Manufacturer Upc Number
    8865590077311
  • UPC_NO
    1200106988939
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought