Motion
1638-2RSNR
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 2.0000 in OD, 0.5625 in Width, Double Sealed, With Snap Ring
MI ITEM #04486485
MFR #1638-2RSNR
Price$44.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 2.0000 in OD, 0.5625 in Width, Double Sealed, With Snap Ring
MI ITEM #04486485
MFR #1638-2RSNR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.68/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.5625 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    1638-2RLDNR RADIAL BALL BEARING
  • Long Description
    The 1638-2RSNR is a 0.7500 in bore radial/deep groove ball bearing with a 2.0000 in OD and 0.5625 in width, double sealed for long life.
  • Manufacturer Catalog Number
    1553
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    1200106970248

Overview

Mfr description
PER.23212-2RLDNR RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought