Motion
UCHA207-23
Hanger Ball Bearing Unit - 1.4375 in ID, 3.6250 in OD, 1.6890 in Width, Cast Iron, Normal Duty, Set Screw
MI ITEM #04486491
MFR #UCHA207-23
Price$159.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 1.4375 in ID, 3.6250 in OD, 1.6890 in Width, Cast Iron, Normal Duty, Set Screw
MI ITEM #04486491
MFR #UCHA207-23

Mfr description
UCHA207-23 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.36/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Outside Diameter
    3.6250 in
  • Overall Height
    4.5625 in
  • Overall Width  
    1.6890 in
  • Thread Length
    0.7500 in
  • Thread Size
    3/4 - 14 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590311415
  • Replacement Bearing
    UC
  • Seal Type
    R-Seal
  • Series
    UCHA
  • UPC_NO
    1200106767091

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)