Motion
SER-12-ZMKFF
Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.2200 in Width, Medium Duty, Set Screw Locking
MI ITEM #04486511
MFR #SER-12-ZMKFF
Price$68.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.2200 in Width, Medium Duty, Set Screw Locking
MI ITEM #04486511
MFR #SER-12-ZMKFF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.21/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    1.2200 in
  • Outer Ring Width  
    0.6260 in
  • Outside Diameter  
    1.8504 in
  • Overall Width
    1.2200 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590046263
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2900 lbf
  • Radial Static Load Capacity
    1410 lbf
  • Seal Type
    R-Seals
  • Series
    SER
  • UPC_NO
    1200106015123

Overview

Mfr description
SER204-12RZ-B MOUNTED INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought