Motion
FS-209-H
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
MI ITEM #04486525
MFR #FS-209-H
Price$70.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
MI ITEM #04486525
MFR #FS-209-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.54/each

Specifications

Dimensions

  • Bolt Center To Center Length
    4.1250 in
  • Compatible Bore Diameter
    1.6250 in, 1.6875 in, 1.7500 in, 45 mm
  • Overall Depth
    1.5625 in
  • Overall Length Diameter
    5.3750 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    8865590077755
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106219538

Overview

Mfr description
FS209-HT MOUNTED UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought