Motion
FS-210-H
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
MI ITEM #04486526
MFR #FS-210-H
List Price$146.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
MI ITEM #04486526
MFR #FS-210-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.93/each for your price

Overview

Mfr description
FS210-HT MOUNTED HOUSING

Specifications

  • Mounting Type
    Four-Bolt Flange
  • Housing Construction
    Solid
  • Compatible Bore Diameter
    1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 50 mm
  • Bolt Center To Center Length
    4.3750 in
  • Overall Length Diameter
    5.6250 in
  • Housing Material
    Cast Iron
  • Overall Depth
    1.8125 in
  • Manufacturer Upc Number
    8865590077779
  • UPC_NO
    1200106991236
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text