Overview
Mfr description
1614-2RSNR RADIAL BALL BEARING - SEALED
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Manufacturer Catalog Number1614-2RSNR
- UPC_NO8865590653980
- Description1614-2RSNR RADIAL BALL BEARING - SEALED
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 1614-2RSNR is a 1.0000 in bore radial/deep groove ball bearing with a 2.0000 in OD and 0.3750 in width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data