Motion
698-2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #04486542
MFR #698-2RS
Price$39.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #04486542
MFR #698-2RS

Mfr description
698-2RSUV2 RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.84/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    698-2RSUV2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 698-2RS is an 8 mm bore radial/deep groove ball bearing with a 19 mm OD and 6 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    698-2RS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106987567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)