Motion
SN7506X
Lead Screw Lead Nut Only Non Preloaded, RH - SN Series
Mi Item #04486554
MFR #SN7506X
Price$153.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lead Screw Lead Nut Only Non Preloaded, RH - SN Series
Mi Item #04486554
MFR #SN7506X

Mfr description
SN7506X BSA SN MODEL THREAD MNT SUPERNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.75/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.500 in
  • Outside Diameter
    3/4 in
  • Overall Nut Width
    1-1/2 in
  • Thread Size
    1-3/8 - 16 in

Details

  • Lock Nut Type
    For Locking Screw
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Acetal
  • Measurement Standard
    Inch
  • Series
    SN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)