Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
FHSPPZ205-14-IL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 7/8 in Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #04486555
MFR #FHSPPZ205-14-IL

Mfr description
FHSPP205-14-A MOUNTED UNIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Base To Bore Centerline
    1.1250 in
  • Base Width
    1.0000 in
  • Bolt Center To Center Length
    3.3750 in
  • Bolt Size
    3/8 in
  • Bore Diameter
    7/8 in
  • Overall Height
    2.2188 in
  • Overall Length
    4.2969 in

Details

  • Bore Type
    Round
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590306305
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    FHS205-14
  • Seal Type
    RST
  • Series
    FHSPPZ
  • UPC_NO
    1200106990833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)