Motion
FX-207-H
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Ductile Iron
MI ITEM #04486561
MFR #FX-207-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Ductile Iron
MI ITEM #04486561
MFR #FX-207-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PER.FX207-HA MOUNTED HOUSING

Specifications

  • Mounting Type
    Two-Bolt Flange
  • Housing Construction
    Solid
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 35 mm
  • Bolt Center To Center Length
    3.9375 in
  • Overall Length Diameter
    4.8125 in
  • Housing Material
    Ductile Iron
  • Overall Depth
    0.9375 in
  • Manufacturer Upc Number
    8865590078370
  • UPC_NO
    1200106992110
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought