Specifications
Dimensions
- Container Size1 lb
Details
- Manufacturer Catalog
- ManufacturerName (description attribute)Thomson
- Maximum Temperature300 °F
- Technical Specifications
- Temperature RangeMaximum of +257 °F
- TypeLubricant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)