Motion
PA-206-HT
Pillow Block Housing - Tapped Base, Solid, Cast Iron
Mi Item #04486571
MFR #PA-206-HT
Price$46.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Tapped Base, Solid, Cast Iron
Mi Item #04486571
MFR #PA-206-HT

Mfr description
PA206-HT MOUNTED HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.26/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.6875 in
  • Base Width
    1.9688 in
  • Bolt Center To Center Length
    2.5938 in
  • Bolt Size
    0.4375 in
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Overall Height  
    3.3125 in
  • Overall Length  
    3.6875 in

Details

  • Bore Type
    Round
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590633982
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    1200106994695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)