Motion
PP-3Z-SETS-ILN

PEER BEARING CO (SKF)
PP-3Z-SETS-ILN

Pillow Block Housing - Two-Bolt Base, Stamping, Pressed Steel
MI ITEM #04486573
MFR #PP-3Z-SETS-ILN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PP-3Z-SETS-ILN

Pillow Block Housing - Two-Bolt Base, Stamping, Pressed Steel
MI ITEM #04486573
MFR #PP-3Z-SETS-ILN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PP-3Z-SETS-ILN PILLOW BLOCK HOUSING

Specifications

  • Housing Construction
    Stamping
  • Compatible Bore Diameter
    0.5000 in, 0.5625 in, 0.6250 in, 0.6875 in, 12 mm, 15 mm, 17 mm
  • Bore Type
    Straight
  • Base To Bore Centerline
  • Housing Material
    Pressed Steel
  • Overall Length
  • Overall Height
  • Bolt Center To Center Length
    2.6250 in
  • Bolt Size
    0.3125 in
  • Base Width
    1.0000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590635016
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text