Motion
RUBBER-7
Bearing Insulator - Conductive Rubber Interliner, 2.8480 in OD, 0.8438 in Width
Mi Item #04486579
MFR #RUBBER-7
Price$22.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Insulator - Conductive Rubber Interliner, 2.8480 in OD, 0.8438 in Width
Mi Item #04486579
MFR #RUBBER-7

Mfr description
BR207 MOUNTED HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.62/each

Specifications

Dimensions

  • Outside Diameter
    2.8500 in
  • Overall Width
    0.8600 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590635689
  • Material
    Conductive Rubber Interliner
  • Product Type
    Bearing Insulators
  • UPC_NO
    1200106988649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)