Overview
Mfr description
WC8008 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Sealed
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberWC8008
- UPC_NO8865590663811
- DescriptionWC8008 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe WC8008 is an 8 mm bore radial/deep groove ball bearing with a 24 mm OD and 0.4060 in width, single sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data