Motion
93402 EAR PISTONZ CORDED EARPLUG P1401 NRR 29DB

3M
93402 EAR PISTONZ CORDED EARPLUG P1401 NRR 29DB

E-A-R™ Pistonz™ Earplugs P1401, Corded, 400 Pair/Case
Mi Item #04486721
MFR #93402 EAR PISTONZ CORDED EARPLUG P1401 NRR 29DB
Price$2.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93402 EAR PISTONZ CORDED EARPLUG P1401 NRR 29DB

E-A-R™ Pistonz™ Earplugs P1401, Corded, 400 Pair/Case
Mi Item #04486721
MFR #93402 EAR PISTONZ CORDED EARPLUG P1401 NRR 29DB

Mfr description
93402 EAR PISTONZ CORDED EARPLUG
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.44/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Silver
  • Cord Color
    Silver
  • Cord Material
    Vinyl
  • Disposable
    Yes
  • Insertion Method
    Push-In Stem
  • Manufacturer Stock Number
    70071561495
  • Manufacturer Upc Number
    10093045934024
  • Noise Reduction Rating Nrr
    29 dB
  • Package Quantity
    100
  • Plug Color
    Silver
  • Plug Material
    Soft Foam
  • Plug Shape
    Pod
  • Product Line
    E-A-R, Pistonz
  • Standards Met
    CSA Class AL
  • UPC_NO
    10093045934024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)