Motion
333376
Knifehandler® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A5, Uncoated
MI ITEM #04486725
MFR #333376
List Price$34.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knifehandler® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A5, Uncoated
MI ITEM #04486725
MFR #333376

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.57/each for your price

Overview

Mfr description
333376 WELLS LAMONT CUTPROOF GLOVE XL
  • Patented yarn combination of high performance fibers and stainless steel
  • CFR 21 – approved for food contact
  • Ambidextrous, ANSI Cut Level A9, Gauge 7
  • Prewashed, preshrunk
  • Whizard® Knifehandler’s single-end yarn construction offers the highest ratio of cut protection to thickness available. Our unique patented combination of ultra-high strength fibers and stainless steel provides heavy duty protection from lacerations while maintaining softness, comfort and dexterity.Knifehandler gloves have excellent thermal properties that keep hands warm and comfortable. “Breathable” fabric increases circulation of air and helps to reduce perspiration.

Specifications

  • Glove Size
    X-Large
  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Ambidextrous
  • Color
    White
  • Cuff Type
    Knitwrist
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Spectra/Stainless Steel
  • Ansi Isea Abrasion Resistance Level
    3
  • Description
    KNIFEHANDLER GLOVE 3 INCH
  • Product Line
    Cut Resistant
  • Standards Met
    21 CFR, ASTM D 3884-05, ASTM F 1790-97
  • UPC_NO
    43551014782
  • Manufacturer Catalog Number
    333376
  • Description Keyword
    Uncoated
  • Harmonization Code
    6116938800
  • Size
    XL
  • Type
    Cut Resistant
  • Protection Type
    Cut Resistant
  • Material
    High Performance Fibers
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text