Motion
H120B14 X 2-3/4

TSUBAKI (UST)
H120B14 X 2-3/4

Finished Bore Sprocket - 120 / 1-1/2 in, Finished w/ Keyway, 2.7500 in Bore
Mi Item #04486754
MFR #H120B14 X 2-3/4
Price$328.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H120B14 X 2-3/4

Finished Bore Sprocket - 120 / 1-1/2 in, Finished w/ Keyway, 2.7500 in Bore
Mi Item #04486754
MFR #H120B14 X 2-3/4

Mfr description
120B14 SB 1-3/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.36/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Length Through Bore  
    2.2500 in

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039906236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)