Overview
Mfr description
VV5Q41-05N11TT0-W
- Base mounted plug-in manifold for VQ4*0* valve
- Terminal box connector type
- Maximum 18 stations available as standard
- 12 port sizes available
- Optional IP65 enclosure
Specifications
- Country of OriginJP
- Manufacturer Product Page
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data