Motion
FM-1519-15
Plain Sleeve & Flanged Bearing - 15 mm ID, 19 mm OD, 15 mm Length, 23 mm Flg Dia., Powdered Metal Bronze Material
MI ITEM #04486871
MFR #FM-1519-15
Your Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 15 mm ID, 19 mm OD, 15 mm Length, 23 mm Flg Dia., Powdered Metal Bronze Material
MI ITEM #04486871
MFR #FM-1519-15

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$2.85/each(List $3.92)

Overview

Mfr description
FM-1519-15 15 X 19 X 15 X 23 X 2MM P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.12
  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.035 to +.06 mm
  • Outside Diameter
  • Overall Width
    23 mm
  • Description
    FM-1519-15 15 X 19 X 15 X 23 X 2mm Pwdr Mtl Bronze Flange Bearing
  • Overall Length
  • Flange Diameter
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    15 mm
  • Manufacturer Upc Number
    00846802065744
  • UPC_NO
    00846802065744
  • Manufacturer Catalog Number
    FM151915
  • Branding
    ISOSTATIC
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    23 mm
  • Flange Diameter Tolerance
    ±.12
  • Flange Thickness
    2 mm
  • Flange Thickness Tolerance
    ±.07 mm
  • Inside Diameter Tolerance
    +.005 to +.03 mm
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text