Motion
FM-811-6-1
Plain Sleeve & Flanged Bearing - 8 mm ID, 11 mm OD, 6 mm Length, 14 mm Flg Dia., Powdered Metal Material
MI ITEM #04486879
MFR #FM-811-6-1
Price$2.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 8 mm ID, 11 mm OD, 6 mm Length, 14 mm Flg Dia., Powdered Metal Material
MI ITEM #04486879
MFR #FM-811-6-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.28/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Flange Diameter  
    14 mm
  • Flange Outside Diameter
    14 mm
  • Flange Thickness
    1.5 mm
  • Inner Diameter
    8 mm
  • Inside Diameter
    8 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    6 mm
  • Outer Diameter
    11 mm
  • Outside Diameter  
    11 mm
  • Overall Length  
    6 mm
  • Overall Width
    14 mm
  • Weight
    0.0052 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    FM-811-6-1 8 X 11 X 6 X 14 X 1.5mm Pwdr Mtl Bronze Flange Bearing
  • Flange Diameter Tolerance
    ±.12
  • Flange Thickness Tolerance
    ±.07 mm
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.005 to +.03 mm
  • Length Tolerance
    ±.12
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    FM81161
  • Manufacturer Upc Number
    00846802064877
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Metric
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.028 to +.05 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802064877

Overview

Mfr description
FM-811-6-1 8 X 11 X 6 X 14 X 1.5MM P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought