Motion
W22TU
W22TU 1.5 X 2.5 X 0.061in Steel PTFE Thrust Washer Bearing
MI ITEM #04486884
MFR #W22TU
Price$5.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W22TU 1.5 X 2.5 X 0.061in Steel PTFE Thrust Washer Bearing
MI ITEM #04486884
MFR #W22TU

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.39/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    2.5000 in
  • Overall Width
    2.5000 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    W22TU 1.5 X 2.5 X 0.061in Steel PTFE Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.010
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    W22TU
  • Manufacturer Upc Number
    00846802058371
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.01
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802058371

Overview

Mfr description
W22TU 1.5 X 2.5 X 0.061IN STEEL PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought