Motion
W07TU
W07TU .562 X 1 X 0.061in Steel PTFE Thrust Washer Bearing
Mi Item #04486891
MFR #W07TU
Price$2.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W07TU .562 X 1 X 0.061in Steel PTFE Thrust Washer Bearing
Mi Item #04486891
MFR #W07TU

Mfr description
W07TU .562 X 1 X 0.061IN STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.92/each

Specifications

Dimensions

  • Inside Diameter  
    0.5620 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.0000 in
  • Overall Width
    1.0000 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    W07TU .562 X 1 X 0.061in Steel PTFE Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.010
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    W07TU
  • Manufacturer Upc Number
    00846802058265
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.01
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802058265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)