Motion
JNR4S
JNR4S - JAM NUT, STEEL 1/4-28 RH7/16" HEX, 5/32" WIDE
MI ITEM #04486902
MFR #JNR4S
List Price$1.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNR4S - JAM NUT, STEEL 1/4-28 RH7/16" HEX, 5/32" WIDE
MI ITEM #04486902
MFR #JNR4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.09/each for your price

Overview

Mfr description
JNR4S JAM NUT - CARBON CHROME PLATED RH
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    1/4-28
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Hex Size
    7/16 in
  • Manufacturer Catalog
  • UPC_NO
    806990010612
  • Weight
    0.00 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.1630 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text