Motion
XMR4S
Spherical Rod End - Bore Diameter: 0.2500 in
Mi Item #04486904
MFR #XMR4S
Price$29.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.2500 in
Mi Item #04486904
MFR #XMR4S

Mfr description
XMR4S ROD END - ENDURA ALLOY HT MALE
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Heat Treated Alloy/Chromoly Steel, Protective Coating for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.60/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bore Diameter  
    0.2500 in
  • Misalignment Angle
    16 °
  • Thread Size
    1/4-28
  • Weight
    0.08 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coating for Corrosion Resistance
  • Housing Material
    Chromoly Steel, Heat Treated Alloy
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Reinforced Nylon 12 With Self-Lubricating PTFE
  • Rod End Type
    Male
  • Series
    XM
  • Style
    Loader Slot
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    806990040725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)