Motion
CML10-12Z
Male Threaded Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.6250 in, Shank Thread Size: 3/4-16, With Lubrication Fitting
MI ITEM #04486905
MFR #CML10-12Z
Price$31.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.6250 in, Shank Thread Size: 3/4-16, With Lubrication Fitting
MI ITEM #04486905
MFR #CML10-12Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.76/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Ball Width
    0.7500 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.4840 in
  • Misalignment Angle
    26 °
  • Shank Thread Size
    3/4-16
  • Thread Size
    3/4-16
  • Weight
    0.50 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Economy/General Purpose
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    CM
  • Standards Met
    SAEJ1120
  • Style
    2-Piece
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    806990043115

Overview

Mfr description
CML10-12Z ROD END - 2-PC CARBON MALE
  • Protective Coated for Corrosion Resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought