Motion
100634

MORSE
100634

100634 Cam Clutch Part - Oil Reservoir, M Series
MI ITEM #04486929
MFR #100634
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
100634

100634 Cam Clutch Part - Oil Reservoir, M Series
MI ITEM #04486929
MFR #100634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-7 PK OIL RESERVOIR CLUTCH 100634
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry Oil reservoir is designed for mounting on any MG clutch Reservoirs can only be used where the clutch is in backstop service (inner race overriding).

Specifications

  • Product Types
    M Series Accessory
  • Series
    M
  • Outside Diameter
    7.1250 in
  • Overall Width
    3.1875 in
  • Accessory Type
    Oil Reservoir
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288389651
  • Manufacturer Catalog Number
    R-7 PK OIL RESERVOIR
  • Weight
    2.70 lb
  • Url Installation Manual
  • Type
    Oil Reservoir

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text