Motion
N623 CPLG CHAIN

MORSE
N623 CPLG CHAIN

Delrin Coupling Chain - Size N60 Chain, 23 Links, Delrin Material
Mi Item #04486930
MFR #N623 CPLG CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
N623 CPLG CHAIN

Delrin Coupling Chain - Size N60 Chain, 23 Links, Delrin Material
Mi Item #04486930
MFR #N623 CPLG CHAIN

Mfr description
N623 DELRIN CPLG CHAIN 630823
  • No maintenance required
  • Can accommodate a maximum of 1 degree misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size
    6023
  • Weight
    1.00 lbs

Details

  • Chain Number
    N60
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    630823
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288499657
  • Material
    Delrin
  • Number Of Links
    23
  • Number Of Teeth
    23
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    N600
  • UPC_NO
    662288499657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)