Motion
ERCI 200C

SEALMASTER
ERCI 200C

Tapered Roller Insert Bearing - Tapered Roller Bearing, 2.0000 in Bore Dia., 3.9375 in OD, 3.5000 in Overall Width, Set Screw, 52100 Bearing Steel Material, Expansion Bearing (Floating)
MI ITEM #04487035
MFR #ERCI 200C
List Price$4,458.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERCI 200C

Tapered Roller Insert Bearing - Tapered Roller Bearing, 2.0000 in Bore Dia., 3.9375 in OD, 3.5000 in Overall Width, Set Screw, 52100 Bearing Steel Material, Expansion Bearing (Floating)
MI ITEM #04487035
MFR #ERCI 200C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,458.27/each for your price

Overview

Mfr description
ERCI 200C ROLLER BRG CART INSERT 550826
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Bearing Material
    52100 Bearing Steel
  • Outer Ring Width
  • Overall Width
    3.5000 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Inner Ring Width
  • Operating Temperature Range
    Max 225°
  • Seal Type
    Contact Seal
  • Finish Coating
    Black Oxide
  • Series
    ERCI
  • Manufacturer Catalog Number
    550826
  • UPC_NO
    662288481300
  • CAD Drawing
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought