Specifications
Dimensions
- Bore Diameter1.2500 in
- Outside Diameter2.8340 in
- Overall Width1.8125 in
Details
- Bore TypeStraight
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)