Motion
PE-1202-30
Oil Pump - Air Operated Pump, Electric Pump, Oil, 0.73 in³/hr Flow Rate, 2 L Compatible Container Size
Mi Item #04487055
MFR #PE-1202-30
Price$1,351.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Electric Pump, Oil, 0.73 in³/hr Flow Rate, 2 L Compatible Container Size
Mi Item #04487055
MFR #PE-1202-30

Mfr description
PE-1202-30 AUTO CYCLIC PUMP 30 MIN 3-6CC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,351.38/each

Specifications

Dimensions

  • Compatible Container Size
    2 L
  • Outlet Thread Connection
    5/16-24 (Female) in

Details

  • Flow Rate
    0.73 in³/hr
  • Lubrication Type
    Oil
  • Max Operating Temperature
    +120 °F
  • Maximum Operating Pressure
    40 psi
  • Min Operating Temperature
    +32 °F
  • Pump Type
    Air Operated Pump, Electric Pump
  • Series
    PE-12
  • Voltage
    110 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)