Motion
30542
Mi Item #04487060
MFR #30542
Price$990.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04487060
MFR #30542

Mfr description
30542 SPRAYMASTER 1 GALLON 1 LINE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$990.21/each

Specifications

Dimensions

  • Spout Length
    6 in

Details

  • Body Material
    High Density Polyethylene
  • Capacity
    1 gal (US)
  • Spout Type
    Rigid
  • Type
    Precision Needle Oiler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)