Specifications
Dimensions
- Female Thread Size1/8 in
- Fitting Thread Size1/8 in
- Head Angle90 °
- Male Thread Size1/8 in
- Thread Size1/8 in
Details
- Female Thread TypeNPT
- Fitting Thread TypeNPT
- Male Thread TypeNPT
- Thread TypeNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)