Motion
UCPX 11 36

IPTCI BEARINGS
UCPX 11 36

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore
MI ITEM #04487271
MFR #UCPX 11 36
Price$207.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCPX 11 36

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore
MI ITEM #04487271
MFR #UCPX 11 36

Mfr description
UCPX11-36 PILLOW BLOCK - SET SCREW LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.33/each

Specifications

Dimensions

  • Bore Diameter
    2-1/4 in

Details

  • Manufacturer Upc Number
    80067572011
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067572011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)