Overview
Mfr description
UCPL209-26 PILLOW BLOCK SET SCREW LOCK
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-5/8 in
- UPC_NO80067571578
- Manufacturer Upc Number80067571578
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data