Motion
SUCSFCS 207 23

IPTCI BEARINGS
SUCSFCS 207 23

Flange Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Piloted Flange
MI ITEM #04487331
MFR #SUCSFCS 207 23
Price$597.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCSFCS 207 23

Flange Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Piloted Flange
MI ITEM #04487331
MFR #SUCSFCS 207 23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$597.54/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in

Details

  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Manufacturer Upc Number
    80067573089
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067573089

Overview

Mfr description
SUCSFCS207-23 STAINLESS 4-BOLT PILOT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought