Overview
Mfr description
UCPL212-39 PILLOW BLOCK SET SCREW LOCK
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter2-7/16 in
- UPC_NO80067575191
- Manufacturer Upc Number80067575191
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data