Motion
ELT7P1D
Severe Duty Motor - 7-1/2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, Foot Mount
MI ITEM #04487465
MFR #ELT7P1D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 7-1/2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, Foot Mount
MI ITEM #04487465
MFR #ELT7P1D

Mfr description
ELT7P1D
  • Fully compliant with EPACT and NRCan efficiency standards
  • INVERTER GRADE® insulation system to meet NEMA MG-1 part 31
  • 10:1 variable torque; 4:1 constant torque power
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    213T
  • Shaft Diameter
    1.3750 in

Details

  • Description Keyword
    7-1/2 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Severe Duty Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Mounting Type
    Foot
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    3600 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)