Overview
Mfr description
ELT15P1D
- Fully compliant with EPACT and NRCan efficiency standards
- INVERTER GRADE® insulation system to meet NEMA MG-1 part 31
- 10:1 variable torque; 4:1 constant torque power
- 40°C ambient, continuous duty
- Double shielded bearings through 280 frame
- Double drilled feet to accommodate mounting flexibility
- Vacuum pressure impregnation (VPI) insulation
- Shaft seal V-ring
- Field convertible to F2 mounting
- Stainless steel nameplate and zinc plated hardware
- Full 50 Hz power at rated HP
- DOE compliance certification - CC030A
Specifications
- Motor CategoryGeneral Severe Duty Motor
- Motor Phase3 ph
- Motor Horsepower15 hp
- Description Keyword15 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage190/380//208-230/460 V
- Frame Size254T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Mounting TypeFoot
- Product TypeSevere Duty Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data