Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 25 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 284TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, Foot Mount
MI ITEM #04487477
MFR #ELT25P1DS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ELT25P1DS
  • Fully compliant with EPACT and NRCan efficiency standards
  • INVERTER GRADE® insulation system to meet NEMA MG-1 part 31
  • 10:1 variable torque; 4:1 constant torque power
  • 40°C ambient, continuous duty
  • Double shielded bearings through 280 frame
  • Double drilled feet to accommodate mounting flexibility
  • Vacuum pressure impregnation (VPI) insulation
  • Shaft seal V-ring
  • Field convertible to F2 mounting
  • Stainless steel nameplate and zinc plated hardware
  • Full 50 Hz power at rated HP
  • DOE compliance certification - CC030A

Specifications

  • Motor Category
    General Severe Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Description Keyword
    25 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    284TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Shaft Diameter
    1.6250 in
  • Mounting Type
    Foot
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text