Motion
UJ25E2DM
Close Coupled Pump Motor - 25 hp, 1800 rpm, 3 ph, 208-230/460 V, 284JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Horizontal / Footed Mount, Continuous Duty
Mi Item #04487522
MFR #UJ25E2DM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 25 hp, 1800 rpm, 3 ph, 208-230/460 V, 284JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Horizontal / Footed Mount, Continuous Duty
Mi Item #04487522
MFR #UJ25E2DM

Mfr description
25 HP,1770 & 1460 RPM,UJ25E2DM,208-230/4
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • Extruded aluminum frame (140 rolled steel)
  • Aluminum end shields with steel bearing inserts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    284JM
  • Shaft Diameter
    1.8750 in
  • Weight
    290 lbs

Details

  • 2D Drawing
  • Applications
    Damp, Dusty/Dirty Environment
  • Description Keyword
    25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    67.00–59.00 / 29.60 A
  • Full Load Efficiency
    92.40 %
  • Harmonization Code
    8501.52.8040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Horizontal / Footed
  • NEMA Design Class
    B
  • Product Type
    Pump Motors
  • Standards Met
    CE, NEMA
  • Synchronous Rpm
    1800 rpm
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)