Motion
UJ30E2DP
Close Coupled Pump Motor - 30 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 286JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1800 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04487526
MFR #UJ30E2DP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 30 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 286JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1800 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04487526
MFR #UJ30E2DP

Mfr description
30 HP,1765 & 1445 RPM,UJ30E2DP,208-230/4
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • Extruded aluminum frame (140 rolled steel)
  • Aluminum end shields with steel bearing inserts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    286JP
  • Service Factor
    1.25
  • Shaft Diameter
    1.8750 in
  • Torque
    89.2 ft-lbs
  • Weight
    325 lbs

Details

  • Applications
    Dusty or Dirty Environments, Used in Damp
  • Base RPM
    1800 rpm
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    80.00–72.00 / 36.00 A
  • Full Load Efficiency
    92.4 %
  • Harmonization Code
    8501.52.8040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    36 A, 72 to 80 A
  • Maximum Speed
    1800 rpm
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    CE, NEMA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382089382
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)