Motion
WD7P2D
General Purpose Washdown Duty Motor (Painted) - 7-1/2 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1450 rpm - 1765 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04487532
MFR #WD7P2D
Price$2,928.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 7-1/2 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1450 rpm - 1765 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04487532
MFR #WD7P2D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,928.02/each

Specifications

Dimensions

  • Frame Size
    213T
  • Overall Length C Dimension
    18.2 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Torque
    22.3 ft-lbs
  • Weight
    117 lbs

Details

  • 2D Drawing
  • Applications
    Bakeries, Canners, Cosmetic Manufacturers for Sanitary, Easily Cleaned Motors, Dairies, Drug, Easily Cleaned Motors, Food Processing, Meat Packers
  • Base RPM
    1450 rpm - 1765 rpm
  • Country of Origin
    MEX
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    20.00–18.20 / 9.10 A
  • Full Load Efficiency
    91.7 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    9.1 A, 11.1 A, 18.2 to 20 A, 22.3 A
  • Maximum Speed
    1765 rpm
  • Model
    DD56
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Washdown Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205-2RS-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6208-2RS-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382098087
  • Wiring Diagram

Overview

Mfr description
7 1/2 HP,1765 & 1450 RPM,WD7P2D,208-230/
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • BISSC certified, smooth design for easy cleaning
  • USDA approved non-toxic white epoxy paint
  • CE mark on nameplate
  • V-ring rotating shaft seals
  • Full 50 and 60 Hz operating data on nameplate
  • 40°C ambient, NEMA design
  • Internal corrosion protection on rotor, stator, winding and frame
  • Double dip and bake-on winding
  • 303 stainless steel shaft, F1 assembly position

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought