Specifications
Dimensions
- Frame Size145TC
- Shaft Diameter0.8750 in
- Weight75 lbs
Details
- 2D Drawing
- ApplicationsCompressors, Conveyors, Fans, Pumps
- Description Keyword1-1/2 hp
- Duty Condition TypeHazardous Location
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Current4.30 / 2.10 A
- Full Load Efficiency86.50 %
- Group & ClassClass I - Group D, Class II - Group F & G
- Harmonization Code8501.52.4000
- Insulation ClassF
- IP Rating54
- Manufacturer Catalog
- Motor CategoryGeneral Purpose Motor
- Motor Horsepower1-1/2 hp
- Motor Phase3 ph
- Motor Poles4-pole
- Motor Supply Voltage230/460 V
- Mounting TypeC-Face / Footless
- NEMA Design ClassB
- Product TypeExplosion Proof (Hazardous Location) Motors
- Standards MetCSA, NEMA, UL
- Synchronous Rpm1800 rpm
- Temperature CodeT3B
- Wiring Diagram
Overview
Mfr description
1 1/2 HP,1755 RPM,X32E2BCR,230/460 V,145