Motion
D5P1D
General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 182T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2885 rpm - 3520 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04487567
MFR #D5P1D
Price$723.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 182T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2885 rpm - 3520 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04487567
MFR #D5P1D

Mfr description
5 HP,3515 & 2885 RPM,D5P1D,208-230/460 &
  • World Motor® features except where noted
  • Class F insulation, Class B rise at service factor
  • Rolled steel frame 56–320, cast iron frame 360–440
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$723.23/each

Specifications

Dimensions

  • Frame Size
    182T
  • Overall Length C Dimension
    13.6 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    7.5 ft-lbs
  • Weight
    50 lbs

Details

  • 2D Drawing
  • Base RPM
    2885 rpm - 3520 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    87.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382094140
  • Max Allowable Current
    6.2 A, 7.7 A, 12.5 to 13.8 A, 15.3 A
  • Maximum Speed
    3520 rpm
  • Model
    FH91
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382094140
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)