Motion
D20P1D
General Purpose Motor - 20 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 254T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2920 rpm - 3540 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04487574
MFR #D20P1D
Price$3,071.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 20 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 254T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2920 rpm - 3540 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04487574
MFR #D20P1D

Mfr description
20 HP,3550 & 2935 RPM,D20P1D,208-230/460
  • World Motor® features except where noted
  • Class F insulation, Class B rise at service factor
  • Rolled steel frame 56–320, cast iron frame 360–440
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,071.71/each

Specifications

Dimensions

  • Frame Size
    254T
  • Overall Length C Dimension
    22.6 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Torque
    29.7 ft-lbs
  • Weight
    150 lbs

Details

  • 2D Drawing
  • Applications
    Compressors, Fans, Material Handling, Pumps
  • Base RPM
    2920 rpm - 3540 rpm
  • Country of Origin
    MEX
  • Description Keyword
    20 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    52.00–46.00 / 23.10 A
  • Full Load Efficiency
    91.7 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Catalog
  • Max Allowable Current
    23.1 A, 28.8 A, 46 to 52 A, 58 A
  • Maximum Speed
    3540 rpm
  • Model
    FP88
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6309-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382095031
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)