Motion
D20P2D
General Purpose Motor - 20 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1465 rpm - 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04487575
MFR #D20P2D
Price$2,280.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 20 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1465 rpm - 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04487575
MFR #D20P2D

Mfr description
20 HP,1775 & 1465 RPM,D20P2D,208-230/460
  • World Motor® features except where noted
  • Class F insulation, Class B rise at service factor
  • Rolled steel frame 56–320, cast iron frame 360–440
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,280.65/each

Specifications

Dimensions

  • Frame Size
    256T
  • Overall Length C Dimension
    23.2 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Torque
    59.2 ft-lbs
  • Weight
    160 lbs

Details

  • 2D Drawing
  • Applications
    Compressors, Fans, Material Handling, Pumps
  • Base RPM
    1465 rpm - 1775 rpm
  • Country of Origin
    MEX
  • Description Keyword
    20 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    54.00–49.00 / 24.40 A
  • Full Load Efficiency
    93.0 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Allowable Current
    23.6 A, 29 A, 47 to 52 A, 58 A
  • Maximum Speed
    1775 rpm
  • Model
    FP91
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6309-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382095062
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)