Motion
D25P2D
General Purpose Motor - 25 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 284T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1470 rpm - 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04487577
MFR #D25P2D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 25 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 284T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1470 rpm - 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04487577
MFR #D25P2D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25 HP,1775 & 1470 RPM,D25P2D,208-230/460
  • World Motor® features except where noted
  • Class F insulation, Class B rise at service factor
  • Rolled steel frame 56–320, cast iron frame 360–440
  • Aluminum end shields 56–250, cast iron end shields 280440
  • “CE” mark on nameplate (140 frame and larger)
  • 40°C ambient, NEMA® Design B Performance on 60 Hz sine wave power
  • 1.15 service factor
  • Regreasable bearings 180 frame and up
  • Double shielded bearings 140–400, open on 440
  • Bearing caps on 400 and 440 frames
  • F1 assembly position except where noted
  • Lifting provisions 210 frame and up
  • Applications: For use in pumps, fans, compressors, material handling and other general-purpose applications where contaminants are minimal

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    284T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1470 rpm - 1775 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Current
    64.00–58.00 / 29.00 A
  • Full Load Efficiency
    93.6 %
  • Motor Poles
    4
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Description Keyword
    25 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    24.8 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    300 lbs
  • Applications
    Compressors, Fans, Material Handling, Pumps
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382095130
  • Manufacturer Catalog
  • Model
    DB93
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    29 A, 35 A, 58 A, 71 A
  • Product Types
    AC Motors
  • Torque
    73.9 ft-lbs
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text